This item is Discontinued.

Bates Size 15 Men's Military/Tactical Steel Boots, Green E40501

This item is Discontinued.

Bates

Size 15 Men's Military/Tactical Steel Boots, Green (Discontinued)

Mfr # E40501
Zoro # G5847387
UPC # 018464077179
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E40501
Zoro #
G5847387
UPC #
018464077179
Country of Origin
United States
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Outsole Material
Vibram Rubber Outsole
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Steel
Midsole Material
TPU
Non-Marking Sole
Yes
Standards
ASTM F2413-11
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Static Dissipative
No
Shineable Toe
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
E40501
Footwear Closure Type
Lace Up
Waterproof
No
Shank Material
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Olive Mojave
Conductive
No
Electrical Hazard Rated
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Color
Green
Liner Material
Leather Lined

Dimensions

Size
15
Footwear Width
M
Height
8"
Heel Height
Less Than 1/2 in

Description

Boots, Footwear Style Military/Tactical, 15, M, Men's, Olive Mojave, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Olive Mojave, Style Number E40501, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.