This item is Discontinued.

Bates Size 7 Men's Military/Tactical Steel Boots, Black E02320

This item is Discontinued.

Bates

Size 7 Men's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E02320
Zoro # G5852463
UPC # 018461771698
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02320
Zoro #
G5852463
UPC #
018461771698
Country of Origin
Bangladesh
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Toe Type
Steel
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
E02320
Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
W- 34 Rubber
Oil Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Midsole Material
TPU
Insulated
No
Completely Non Metallic
No
Shank Material
nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Leather Lined
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Removable Insole
Yes
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11

Description

Boots, Footwear Style Military/Tactical, 7, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02320, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.