This item is Discontinued.

Bates Size 9-1/2 Men's Military/Tactical Steel Boots, Black E02320

This item is Discontinued.

Bates

Size 9-1/2 Men's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E02320
Zoro # G5858763
UPC # 018461771865
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02320
Zoro #
G5858763
UPC #
018461771865
Country of Origin
Bangladesh
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Wide Toe Cap
No
Removable Insole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Style Number
E02320
Footwear Sole Pattern
Lug
Standards
ASTM F2413-11
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
TPU
Outsole Material
W- 34 Rubber
Toe Type
Steel
Color
Black
Electrical Hazard Rated
No
Insulated
No
Predominant Footwear Color
Black
Oil Resisting Sole
No
Conductive
No
Shineable Toe
Yes
Non-Marking Sole
Yes
Waterproof
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Footwear Closure Type
Front Lace and Side Zipper
Completely Non Metallic
No
Max. Heat Rating
Not Specified
Shank Material
nylon
Footwear Shank Type
Fiberglass
Liner Material
Leather Lined

Description

Boots, Footwear Style Military/Tactical, 9-1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02320, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.