This item is Discontinued.

Bates Size 10W Women's Military/Tactical Steel Boots, Black E01778

This item is Discontinued.

Bates

Size 10W Women's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E01778
Zoro # G5856566
UPC # 018464121186
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01778
Zoro #
G5856566
UPC #
018464121186
Country of Origin
United States
Footwear Style
Military/Tactical
Gender
Women's
Upper Boot Material
Leather/Mesh
Item
Boots
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Durashock
Max. Heat Rating
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shineable Toe
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Oil Resisting Sole
No
Conductive
No
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Shank Material
Fiberglass
Static Dissipative
No
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Leather Lined
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Midsole Material
TPU
Waterproof
No
Style Number
E01778
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Electrical Hazard Rated
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug

Description

Boots, Footwear Style Military/Tactical, 10, W, Women's, Black, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E01778, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.