This item is Discontinued.
This item is Discontinued.
Size 6-1/2W Women's Military/Tactical Steel Boots, Black (Discontinued)
Mfr #
E01778
Zoro #
G5856496
UPC # 018464121117
Country of Origin United States
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E01778
- Zoro #
- G5856496
- UPC #
- 018464121117
- Country of Origin
- United States
Dimensions
- Size
- 6-1/2W
- Height
- 8"
- Footwear Width
- W
- Heel Height
- Less Than 1/2 in
Description
Boots, Footwear Style Military/Tactical, 6-1/2, W, Women's, Black, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E01778, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.