This item is Discontinued.

Bates Size 8-1/2W Women's Military/Tactical Steel Boots, Black E01778

This item is Discontinued.

Bates

Size 8-1/2W Women's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E01778
Zoro # G5856532
UPC # 018464121155
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01778
Zoro #
G5856532
UPC #
018464121155
Country of Origin
United States
Footwear Style
Military/Tactical
Gender
Women's
Upper Boot Material
Leather/Mesh
Item
Boots
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Conductive
No
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Standards
ASTM F2413-11
Waterproof
No
Midsole Material
TPU
Static Dissipative
No
Outsole Material
Durashock
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Toe Type
Steel
Shank Material
Fiberglass
Max. Heat Rating
Not Rated
Insulated
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Style Number
E01778
Non Metallic Upper
Yes
Color
Black
Shineable Toe
No
Liner Material
Leather Lined
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up

Description

Boots, Footwear Style Military/Tactical, 8-1/2, W, Women's, Black, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E01778, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.