This item is Discontinued.

Bates Tactical Boots, Mens, 7M, Black, PR E02165

This item is Discontinued.

Bates

Tactical Boots, Mens, 7M, Black, PR (Discontinued)

Mfr # E02165
Zoro # G5372832
UPC # 883290261456
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02165
Zoro #
G5372832
UPC #
883290261456
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.88
Removable Insole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.18
Conductive
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Manufacturers Suggested Sole Slip Rating
Best
Item
Tactical Boots
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Midsole Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh
Oil Resisting Sole
No
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
0.18
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.78
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Shank Material
Nylon
Metatarsal Guard
No
Style Number
E02165
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Outsole Material
Oil and Slip Resistant Rubber
Non Metallic Upper
Yes
Upper Material
Leather/Nylon
Resists
Oil, Slips
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.78, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15

Description

Tactical Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number E02165, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.