This item is Discontinued.

Bates Gore-Tex Winter Boots, Unisex, 10-1/2EW, PR E02488

This item is Discontinued.

Bates

Gore-Tex Winter Boots, Unisex, 10-1/2EW, PR (Discontinued)

Mfr # E02488
Zoro # G4885097
UPC # 040707828842
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G4885097
UPC #
040707828842
Country of Origin
Viet Nam
Closure Type
Lace/Zipper
Footwear Sole Pattern
Mini Lug
Waterproof
Yes
Upper Material
Leather, Nylon
Color
Black
Midsole Material
EVA
Gender
Men's
Outsole Material
Rubber
Resists
Oils
Toe Type
Plain
Shank Material
Nylon
Insulation Type
Yes
Item
Work Boot
Puncture Resistant Insole
No
Waterproof Type
Gore-Tex
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Front Lace and Side Zipper
Manufacturers Suggested Sole Slip Rating
Fair
Completely Non Metallic
Yes
Toe Shape
Round
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
No
Standards
ATSM F2413-11
Insulated
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Electrical Hazard Rated
Yes
Static Dissipative
No
Conductive
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Nylon
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Series
E02488
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Closure
Lace Up with Side Zipper
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Style Family
8-Inch Work Boot
Upper Material (PRINT)
Leather, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Construction
Cemented
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Electrical Hazard (EH)

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.