This item is Discontinued.

Bates Gore-Tex Winter Boots, Unisex, 12M, PR E02488

This item is Discontinued.

Bates

Gore-Tex Winter Boots, Unisex, 12M, PR (Discontinued)

Mfr # E02488
Zoro # G4884984
UPC # 040707829009
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G4884984
UPC #
040707829009
Country of Origin
Viet Nam
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Style
8 in Work Boot
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Fair
Closure Type
Lace/Zipper
Footwear Sole Pattern
Mini Lug
Midsole Material
EVA
Gender
Men's
Item
Work Boot
Insulation Type
Yes
Waterproof
Yes
Outsole Material
Rubber
Color
Black
Upper Material
Leather, Nylon
Resists
Oils
Toe Type
Plain
Shank Material
Nylon
Upper Boot Material
Leather/Mesh
Waterproof Type
Gore-Tex
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Front Lace and Side Zipper
Upper Material Description
Leather/Nylon
Removable Insole
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Conductive
No
Standards
ATSM F2413-11
Toe Shape
Round
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Construction Type
Cemented
Static Dissipative
No
Insulated
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
E02488
Slip Resistant
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather, Nylon
Shank Material (PRINT)
Nylon
Closure
Lace Up with Side Zipper
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Gender (PRINT)
Men's
All-Leather Upper
No
Heel Definition
Flat Heel
Midsole Material (PRINT)
EVA
Construction
Cemented
Style Family
8-Inch Work Boot
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.