This item is Discontinued.

Bates Gore-Tex Winter Boots, Unisex, 13EW, PR E02488

This item is Discontinued.

Bates

Gore-Tex Winter Boots, Unisex, 13EW, PR (Discontinued)

Mfr # E02488
Zoro # G5857616
UPC # 040707828880
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G5857616
UPC #
040707828880
Country of Origin
Viet Nam
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
8 in Work Boot
Insulated
Yes
Waterproof
Yes
Closure Type
Lace/Zipper
Resists
Oils
Outsole Material
Rubber
Upper Material
Leather, Nylon
Midsole Material
EVA
Item
Work Boot
Footwear Sole Pattern
Mini Lug
Insulation Type
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Conductive
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Heel Style
Flat Heel
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Removable Insole
Yes
Slip Resistant
No
Standards
ATSM F2413-11
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Fair
Series
E02488
Static Dissipative
No
Heat Resistant
No
Upper Color
Black
Metal Chip Resisting Sole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Upper Boot Material
Leather/Mesh
Waterproof Type
Gore-Tex
Upper Material Description
Leather/Nylon
Footwear Construction Type
Cemented
Footwear Closure Type
Front Lace and Side Zipper
Toe Shape
Round
Closure
Lace Up with Side Zipper
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Shank Material (PRINT)
Nylon
Construction
Cemented
Upper Material (PRINT)
Leather, Nylon
Gender (PRINT)
Men's
Style Family
8-Inch Work Boot
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 13, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.