This item is Discontinued.

Bates E02488, Men's Work Boot, 14 EW EW, Leather, Nylon, 8 in Height, Black E02488

This item is Discontinued.

Bates

E02488, Men's Work Boot, 14 EW EW, Leather, Nylon, 8 in Height, Black (Discontinued)

Mfr # E02488
Zoro # G5857625
UPC # 040707828897
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G5857625
UPC #
040707828897
Country of Origin
Viet Nam
Item
Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather, Nylon
Closure Type
Lace/Zipper
Gender
Men's
Series
E02488
Shank Material
Nylon
Footwear Sole Pattern
Mini Lug
Outsole Material
Rubber
Midsole Material
EVA
Resists
Oils
Insulation Type
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Style
High-Cut Work Boot
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Conductive
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Insulated
Yes
Non-Marking Upper
Yes
Slip Resistant
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ATSM F2413-11
Metatarsal Guard
No
Removable Insole
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Metal Chip Resisting Sole
No
Upper Color
Black
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Oil Resisting Sole
Yes
Heat Resistant
No
Puncture Resistant Insole
No
Footwear Closure Type
Front Lace and Side Zipper
Upper Boot Material
Leather/Mesh
Waterproof Type
Gore-Tex
Toe Shape
Round
Footwear Construction Type
Cemented
Upper Material Description
Leather/Nylon
All-Leather Upper
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Construction
Cemented
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Closure
Lace Up with Side Zipper
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 14, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.