This item is Discontinued.

Bates Gore-Tex Winter Boots, Unisex, 4-1/2M, PR E02488

This item is Discontinued.

Bates

Gore-Tex Winter Boots, Unisex, 4-1/2M, PR (Discontinued)

Mfr # E02488
Zoro # G5857494
UPC # 773984128564
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G5857494
UPC #
773984128564
Country of Origin
Viet Nam
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
8 in Work Boot
Insulated
Yes
Waterproof
Yes
Closure Type
Lace/Zipper
Upper Material
Leather, Nylon
Insulation Type
Yes
Shank Material
Nylon
Resists
Oils
Item
Work Boot
Footwear Sole Pattern
Mini Lug
Midsole Material
EVA
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Conductive
No
Upper Color
Black
Metatarsal Guard
No
Static Dissipative
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Puncture Resistant Insole
No
Series
E02488
Non-Marking Sole
Yes
Standards
ATSM f2413-11
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
Yes
Metal Chip Resisting Sole
No
Slip Resistant
No
Footwear Closure Type
Front Lace and Side Zipper
Upper Boot Material
Leather/Mesh
Upper Material Description
Leather/Nylon
Footwear Construction Type
Cemented
Waterproof Type
Gore-Tex
Toe Shape
Round
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up with Side Zipper
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Nylon
Style Family
8-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.