This item is Discontinued.

Bates Gore-Tex Winter Boots, Unisex, 5-1/2M, PR E02488

This item is Discontinued.

Bates

Gore-Tex Winter Boots, Unisex, 5-1/2M, PR (Discontinued)

Mfr # E02488
Zoro # G5857512
UPC # 773984128588
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G5857512
UPC #
773984128588
Country of Origin
Viet Nam
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
8 in Work Boot
Insulated
Yes
Waterproof
Yes
Closure Type
Lace/Zipper
Insulation Type
Yes
Resists
Oils
Footwear Sole Pattern
Mini Lug
Outsole Material
Rubber
Item
Work Boot
Midsole Material
EVA
Upper Material
Leather, Nylon
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Conductive
No
Heat Resistant
No
Series
E02488
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Slip Resistant
No
Non-Marking Upper
Yes
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Removable Insole
Yes
Standards
ATSM f2413-11
Puncture Resistant Insole
No
Upper Color
Black
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Static Dissipative
No
Heel Style
Flat Heel
Toe Shape
Round
Footwear Closure Type
Front Lace and Side Zipper
Footwear Construction Type
Cemented
Waterproof Type
Gore-Tex
Upper Boot Material
Leather/Mesh
Upper Material Description
Leather/Nylon
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Construction
Cemented
Style Family
8-Inch Work Boot
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Nylon
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up with Side Zipper
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size (PRINT) 5 1/2, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.