This item is Discontinued.

Bates Gore-Tex Winter Boots, Unisex, 6-1/2M, PR E02488

This item is Discontinued.

Bates

Gore-Tex Winter Boots, Unisex, 6-1/2M, PR (Discontinued)

Mfr # E02488
Zoro # G5857537
UPC # 773984128601
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G5857537
UPC #
773984128601
Country of Origin
Viet Nam
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
8 in Work Boot
Insulated
Yes
Waterproof
Yes
Closure Type
Lace/Zipper
Outsole Material
Rubber
Midsole Material
EVA
Upper Material
Leather, Nylon
Footwear Sole Pattern
Mini Lug
Insulation Type
Yes
Shank Material
Nylon
Resists
Oils
Item
Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.46
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Completely Non Metallic
Yes
Conductive
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
Yes
Series
E02488
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Slip Resistant
No
Static Dissipative
No
Non-Marking Upper
Yes
Oil Resisting Sole
Yes
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Sole
Yes
Standards
ATSM f2413-11
Heel Style
Flat Heel
Waterproof Type
Gore-Tex
Toe Shape
Round
Upper Boot Material
Leather/Mesh
Footwear Construction Type
Cemented
Upper Material Description
Leather/Nylon
Footwear Closure Type
Front Lace and Side Zipper
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Closure
Lace Up with Side Zipper
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Heel Definition
Flat Heel
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Style Family
8-Inch Work Boot
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size (PRINT) 6 1/2, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.