This item is Discontinued.

Bates Gore-Tex Winter Boots, Unisex, 8-1/2EW, PR E02488

This item is Discontinued.

Bates

Gore-Tex Winter Boots, Unisex, 8-1/2EW, PR (Discontinued)

Mfr # E02488
Zoro # G4885072
UPC # 040707828804
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G4885072
UPC #
040707828804
Country of Origin
Viet Nam
Closure Type
Lace/Zipper
Item
Work Boot
Midsole Material
EVA
Gender
Men's
Waterproof
Yes
Upper Material
Leather, Nylon
Footwear Sole Pattern
Mini Lug
Toe Type
Plain
Resists
Oils
Outsole Material
Rubber
Color
Black
Shank Material
Nylon
Insulation Type
Yes
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Front Lace and Side Zipper
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Standards
ATSM F2413-11
Completely Non Metallic
Yes
Waterproof Type
Gore-Tex
Removable Insole
Yes
Toe Shape
Round
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
Conductive
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Manufacturers Suggested Sole Slip Rating
Fair
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Upper Material Description
Leather/Nylon
Insulated
Yes
Chemical Resisting Sole
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Upper Color
Black
Series
E02488
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Heat Resistant
No
Upper Material (PRINT)
Leather, Nylon
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole (PRINT)
Yes
Style Family
8-Inch Work Boot
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Closure
Lace Up with Side Zipper
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.