This item is Discontinued.

Bates Men's Leather/Mesh Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 8 1/2 M E02488

This item is Discontinued.

Bates

Men's Leather/Mesh Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 8 1/2 M (Discontinued)

Mfr # E02488
Zoro # G4884923
UPC # 040707828934
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G4884923
UPC #
040707828934
Country of Origin
Viet Nam
Item
Work Boot
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain-Toe
Color
Black
Upper Color
Black
Metatarsal Guard
No
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Manufacturers Suggested Sole Slip Rating
Fair
Upper Boot Material
Leather/Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Outsole Material
Rubber
Closure Type
Lace/Zipper
Insulation Type
Yes
Shank Material
Nylon
Footwear Sole Pattern
Mini Lug
Resists
Oils
Waterproof
Yes
Midsole Material
EVA
Upper Material
Leather, Nylon
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Upper Material Description
Leather/Nylon
Footwear Style
High-Cut Work Boot
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Insulated
Yes
Conductive
No
Standards
ATSM f2413-11
Satra Slip Test Results- Dairy Tile Wet
0.46
Waterproof Type
Gore-Tex
Non-Marking Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
Yes
Series
E02488
Outsole Material (PRINT)
Rubber
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Style Family
8-Inch Work Boot
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Closure
Lace Up with Side Zipper
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.