Shop All Military & Tactical Boots
Bates
Gore-Tex Winter Boots, Unisex, 8M, PR
Mfr # E02488
Zoro # G4884914
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Toe Type Plain
- Height 8 in
- Color Black
- Upper Color Black
Product Information
- Brand Bates
- MFR # E02488
- Zoro # G4884914
- UPC # 040707828927
- Country of Origin Viet Nam
- Category Military & Tactical Boots
Dimensions
Size | 8 |
Footwear Width | M |
Height | 8 in |
Width | M |
Size (PRINT) | 8 |
Overall Height | 8 in |
Details
Description
Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Shrink Wrapped, Size L (60-1-650-L-K)
- MILWAUKEE TOOL Full Brim Green Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1127)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- 5.11 Military/Tactical Boot, 8" H, Size 6, PR (12417)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- Bates Foot Protection