This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02488
- Zoro #
- G4885115
- UPC #
- 040707828828
- Country of Origin
- Viet Nam
Dimensions
- Width
- XW
- Height
- 8 in
- Size
- 9 1/2
- Footwear Width
- EW
- Footwear Size
- 9 1/2
- Overall Height
- 8 in
- Size (PRINT)
- 9 1/2
Description
Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.