This item is Discontinued.

Bates Gore-Tex Winter Boots, Unisex, 9-1/2M, PR E02488

This item is Discontinued.

Bates

Gore-Tex Winter Boots, Unisex, 9-1/2M, PR (Discontinued)

Mfr # E02488
Zoro # G4884932
UPC # 040707828958
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G4884932
UPC #
040707828958
Country of Origin
Viet Nam
Closure Type
Lace/Zipper
Outsole Material
Rubber
Footwear Sole Pattern
Mini Lug
Item
Work Boot
Gender
Men's
Insulation Type
Yes
Shank Material
Nylon
Color
Black
Upper Material
Leather, Nylon
Midsole Material
EVA
Toe Type
Plain
Waterproof
Yes
Resists
Oils
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Standards
ATSM f2413-11
Waterproof Type
Gore-Tex
Metatarsal Guard
No
Toe Shape
Round
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Style
8 in Work Boot
Upper Material Description
Leather/Nylon
Manufacturers Suggested Sole Slip Rating
Fair
Static Dissipative
No
Upper Boot Material
Leather/Mesh
Conductive
No
Removable Insole
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Front Lace and Side Zipper
Insulated
Yes
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Series
E02488
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Closure
Lace Up with Side Zipper
Heel Definition
Flat Heel
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Upper Material (PRINT)
Leather, Nylon
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Style Family
8-Inch Work Boot
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.