This item is Discontinued.

Bates Men's Boots, Plain Toe, Leather/Nylon, 5 in Height, Black, 11 EW E02262

This item is Discontinued.

Bates

Men's Boots, Plain Toe, Leather/Nylon, 5 in Height, Black, 11 EW (Discontinued)

Mfr # E02262
Zoro # G4944651
UPC # 077896446656
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02262
Zoro #
G4944651
UPC #
077896446656
Country of Origin
Bangladesh
Item
Boots
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather/Nylon
Closure Type
Lace
Gender
Men's
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Oil Resisting Sole
No
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Fiberglass
Outsole Material
Enforcer Rubber
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Shineable Toe
Yes
Non Metallic Upper
Yes
Footwear Style
Military/Tactical
Style Number
E02262
Liner Material
PK Mesh
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Midsole Material
TPU
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
No
Conductive
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Resists
Oil, Slips

Description

Boots, Footwear Style Military/Tactical, 11, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02262, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.