This item is Discontinued.

Bates Men's Boots, Plain Toe, Leather/Nylon, 5 in Height, Black, 9 M E02262

This item is Discontinued.

Bates

Men's Boots, Plain Toe, Leather/Nylon, 5 in Height, Black, 9 M (Discontinued)

Mfr # E02262
Zoro # G4944527
UPC # 077896446748
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02262
Zoro #
G4944527
UPC #
077896446748
Country of Origin
Bangladesh
Item
Boots
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather/Nylon
Closure Type
Lace
Gender
Men's
Footwear Closure Type
Lace Up
Liner Material
PK Mesh
Non-Marking Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Outsole Material
Enforcer Rubber
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Shineable Toe
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
E02262
Chemical Resisting Sole
No
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Static Dissipative
No
Footwear Sole Pattern
Lug
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Removable Insole
Yes
Footwear Style
Military/Tactical
Metatarsal Guard
No
Resists
Oil, Slips

Description

Boots, Footwear Style Military/Tactical, 9, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02262, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.