This item is Discontinued.

Bates Men's Leather/Mesh Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 10 1/2 M E02488

This item is Discontinued.

Bates

Men's Leather/Mesh Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 10 1/2 M (Discontinued)

Mfr # E02488
Zoro # G4885081
UPC # 040707828972
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02488
Zoro #
G4885081
UPC #
040707828972
Country of Origin
Viet Nam
Item
Work Boot
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain-Toe
Color
Black
Upper Color
Black
Metatarsal Guard
No
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Manufacturers Suggested Sole Slip Rating
Fair
Upper Boot Material
Leather/Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Closure Type
Lace/Zipper
Outsole Material
Rubber
Insulation Type
Yes
Shank Material
Nylon
Upper Material
Leather, Nylon
Midsole Material
EVA
Waterproof
Yes
Resists
Oils
Footwear Sole Pattern
Mini Lug
Footwear Construction Type
Cemented
Static Dissipative
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather/Nylon
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Conductive
No
Standards
ATSM F2413-11
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
0.46
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Footwear Style
High-Cut Work Boot
Removable Insole
Yes
Waterproof Type
Gore-Tex
Chemical Resisting Sole
No
Insulated
Yes
Oil Resisting Sole
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Series
E02488
Slip Resistant
No
Non-Marking Upper
Yes
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Style Family
8-Inch Work Boot
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
EVA
Closure
Lace Up with Side Zipper
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.