This item is Discontinued.
This item is Discontinued.
Military Boot, 8-1/2, M, Olive Mojave, PR (Discontinued)
Mfr #
E40502
Zoro #
G3554544
UPC # 884506207855
Country of Origin United States
Category Military & Tactical Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 8 1/2
- Height
- 8 in
- Footwear Width
- M
- Footwear Size
- 8-1/2
- Heel Height
- 1/2 in
Description
Tactical Boots, Footwear Style Military Boot, 8 1/2, M, Men's, Olive Mojave, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Olive Mojave, Style Number E040502, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.