This item is Discontinued.

Bates Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885447
UPC # 018463110747
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885447
UPC #
018463110747
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Static Dissipative
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Toe Shape
Round
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.88
Outsole Material
Rubber
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Conductive
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.18
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Style Number
E02263
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Color
Black
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
0.18
Ninety Degree Heel
Yes
Toe Type
Composite
Removable Insole
Yes
Oil Resisting Sole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Fair
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Footwear Closure Type
Front Lace and Side Zipper
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Shank Material
Fiberglass
Non-Marking Sole
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2413-11
Upper Material
Leather, Nylon
Resists
Slips
Closure Type
Lace / Zipper
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
E02263
Heat Resistant
No
Slip Resistant
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.88
Toe Cap Material
Composite
Heel Definition
Defined Heel
Closure
Lace Up with Side Zipper
Outsole Technology
Ultra-Lite(R)
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.18
Outsole Technology (PRINT)
Ultra-Lite(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Nylon
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.