This item is Discontinued.

Bates Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885501
UPC # 018463110624
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885501
UPC #
018463110624
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Insulated
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Style Number
E02263
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Color
Black
Waterproof
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Outsole Material
Rubber
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.78
Footwear Sole Pattern
Lug
Liner Material
Mesh, Polyester
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.18
Toe Type
Composite
Non-Marking Sole
Yes
Footwear Shank Type
Fiberglass
Oil Resisting Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Removable Insole
Yes
Chemical Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
0.18
Satra Slip Test Results- Dairy Tile Dry
1.09
Puncture Resistant Insole
No
Conductive
No
Toe Shape
Round
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Slips
Upper Material
Leather, Nylon
Closure Type
Lace / Zipper
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Slip Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Series
E02263
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
Construction
Cemented
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Slip-Resistance Value - Mark II - Oily
0.18
Outsole Technology
Ultra-Lite(R)
Heel Definition
Defined Heel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Ultra-Lite(R)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.