This item is Discontinued.

Bates Size 10-1/2 Men's Military/Tactical Composite Boots, Black E02264

This item is Discontinued.

Bates

Size 10-1/2 Men's Military/Tactical Composite Boots, Black (Discontinued)

Mfr # E02264
Zoro # G4882543
UPC # 018463111348
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02264
Zoro #
G4882543
UPC #
018463111348
Country of Origin
Bangladesh
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Toe Type
Composite
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
Midsole Material
TPU
Footwear Closure Type
Front Lace and Side Zipper
Color
Black
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Style Number
E02264
Shank Material
Fiberglass
Static Dissipative
No
Electrical Hazard Rated
No
Insulated
No
Conductive
No
Oil Resisting Sole
No
Shineable Toe
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
PK Mesh
Outsole Material
Ultra Lite Enforcer Rubber
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Waterproof
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Closure Type
Lace / Zipper
Resists
Slip
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 10 1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.