This item is Discontinued.

Bates Size 10-1/2 Men's Military/Tactical Composite Boots, Black E02264

This item is Discontinued.

Bates

Size 10-1/2 Men's Military/Tactical Composite Boots, Black (Discontinued)

Mfr # E02264
Zoro # G4882561
UPC # 018463111461
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02264
Zoro #
G4882561
UPC #
018463111461
Country of Origin
Bangladesh
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Metatarsal Guard
No
Oil Resisting Sole
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Type
Composite
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shineable Toe
Yes
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Removable Insole
Yes
Midsole Material
TPU
Outsole Material
Ultra Lite Enforcer Rubber
Footwear Closure Type
Front Lace and Side Zipper
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Liner Material
PK Mesh
Puncture Resistant Insole
No
Color
Black
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
Conductive
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
E02264
Closure Type
Lace / Zipper
Upper Material
Leather/Nylon
Resists
Slip

Description

Boots, Footwear Style Military/Tactical, 10 1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.