This item is Discontinued.

Bates Size 10 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 10 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885431
UPC # 018463110730
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885431
UPC #
018463110730
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Wide Toe Cap
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Midsole Material
Polyurethane
Color
Black
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Toe Type
Composite
Style Number
E02263
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insulated
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
0.18
Non Metallic Upper
Yes
Liner Material
Mesh, Polyester
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Outsole Material
Rubber
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Completely Non Metallic
Yes
Waterproof
No
Footwear Shank Type
Fiberglass
Toe Shape
Round
Footwear Closure Type
Front Lace and Side Zipper
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.78
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Metatarsal Guard
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2413-11
Upper Material
Leather, Nylon
Closure Type
Lace / Zipper
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Series
E02263
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up with Side Zipper
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
8-Inch Work Boot
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Oily
0.18
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.88
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.