This item is Discontinued.

Bates Size 10 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 10 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885483
UPC # 018463110600
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885483
UPC #
018463110600
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Liner Material
Mesh, Polyester
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.78
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Conductive
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.18
Satra Slip Test Results- Dairy Tile Oily
0.18
Toe Shape
Round
Footwear Shank Type
Fiberglass
Toe Type
Composite
Waterproof
No
Non-Marking Sole
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Insulated
No
Metatarsal Guard
No
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Manufacturers Suggested Sole Slip Rating
Fair
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Puncture Resistant Insole
No
Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Shank Material
Fiberglass
Oil Resisting Sole
No
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Style Number
E02263
Metal Chip Resisting Sole
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2413-11
Upper Material
Leather, Nylon
Closure Type
Lace / Zipper
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
E02263
Non-Marking Upper
Yes
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Outsole Technology
Ultra-Lite(R)
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.18
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.88
Liner Material (PRINT)
Mesh, Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.