This item is Discontinued.
This item is Discontinued.
Size 10 Men's Military/Tactical Composite Boots, Black (Discontinued)
Mfr #
E02264
Zoro #
G4882604
UPC # 018463111454
Country of Origin Bangladesh
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02264
- Zoro #
- G4882604
- UPC #
- 018463111454
- Country of Origin
- Bangladesh
Dimensions
- Size
- 10
- Height
- 5 in
- Footwear Width
- M
- Heel Height
- Less Than 1/2 in
- Footwear Size
- 10
Description
Boots, Footwear Style Military/Tactical, 10, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.