Men's 8 in Work Boot, 11-1/2 Composite Toe, 8 in H, Coyote, E04272

  • Mfr # E04272
  • Zoro # G6301677
product price: 
$
179.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
8 in
Color
Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E04272
Zoro #
G6301677
UPC #
884547403056
Country of Origin
Viet Nam

Dimensions

Size
11-1/2
Footwear Width
EW
Height
8 in
Heel Height
1/2 in
Width
EW
Boot Height
8 in
Shaft Height
8 in
Fits Chest Size
Lightweight Cushioned Midsole

Details

Item
Work Boot
Toe Type
Composite
Color
Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Waterproof Type
Waterproof Membrane
Footwear Style
Work Boot
Static Dissipative
No
Metal Chip Resisting Sole
No
Last Number or Name
GX
Wide Toe Cap
No
Shank Material
Composite
Chain Saw Cut Resistant
No
Predominant Footwear Color
Coyote
Puncture Resistant Insole
No
Insulation Type
None
Toe Shape
Round
Upper Material Description
1680 Denier Ballistic Nylon, Full Grain Nubuck Leather
Footwear Sole Pattern
Lug
Waterproof
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Conductive
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Non Metallic Upper
Yes
Insulated
Yes
Ninety Degree Heel
No
Completely Non Metallic
Yes
Shineable Toe
No
Removable Insole
Yes
Liner Material
Moisture Wicking
Midsole Material
EVA
Electrical Hazard Rated
Yes
Style Number
E04272
Insole System
EVA
Standards
ASTM F2413-11
Footwear Construction
Cemented
Chain Saw Cut-Resistant
No
Outsole Technology
Rubber
Chemical-Resisting Sole
No
Footwear Shank
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole
No
Insole Material
EVA
Heel Style
Flat Heel
All-Leather Upper
No
Toe Style
Round Toe
Puncture-Resistant Sole
No
Closure Type
Zipper
Closure
Side Zipper
For Outdoor Traction
Yes
Upper Color
Coyote
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Features
Lightweight Cushioned Midsole
Construction
Cemented
Resists
Slips
Maximum Heat Rating
Not Rated
Includes Shank
Yes
Slip Resistant
Yes
Military and Tactical Application
Tactical
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75)
Upper Material
Leather, Nylon
Includes Metatarsal Guard
No
Footwear Construction Type
Cemented
Front Closure
Zipper

Description

Work Boot, Footwear Style Work Boot, 11-1/2, EW, Men's, Coyote, Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof Yes, Insulated Yes, 8 in Height, Coyote, Style Number E04272, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.