This item is Discontinued.

Bates Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885011
UPC # 018463110648
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885011
UPC #
018463110648
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Toe Type
Composite
Waterproof
No
Predominant Footwear Color
Black
Outsole Material
Rubber
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Color
Black
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Manufacturers Suggested Sole Slip Rating
Fair
Electrical Hazard Rated
Yes
Style Number
E02263
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
0.18
Mark II Slip Test Results- Dairy Tile Dry
0.88
Footwear Construction Type
Cemented
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Dry
1.09
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Insulated
No
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Conductive
No
Ninety Degree Heel
Yes
Shank Material
Fiberglass
Removable Insole
Yes
Toe Shape
Round
Liner Material
Mesh, Polyester
Static Dissipative
No
Metatarsal Guard
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Standards
ASTM F2413-11
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Material
Leather, Nylon
Closure Type
Lace / Zipper
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Slip Resistant
No
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Heel Style
Defined Heel
Series
E02263
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.18
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Outsole Technology
Ultra-Lite(R)
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.88
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Nylon
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
All-Leather Upper
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.