This item is Discontinued.

Bates Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885474
UPC # 018463110761
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885474
UPC #
018463110761
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Completely Non Metallic
Yes
Footwear Closure Type
Front Lace and Side Zipper
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Toe Shape
Round
Conductive
No
Static Dissipative
No
Style Number
E02263
Puncture Resistant Insole
No
Toe Type
Composite
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Ninety Degree Heel
Yes
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Oily
0.18
Footwear Sole Pattern
Lug
Color
Black
Wide Toe Cap
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.88
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Chain Saw Cut Resistant
No
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Oil Resisting Sole
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.78
Satra Slip Test Results- Dairy Tile Dry
1.09
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Non Metallic Upper
Yes
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Metatarsal Guard
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2413-11
Resists
Slips
Closure Type
Lace / Zipper
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Series
E02263
Non-Marking Upper
Yes
Slip Resistant
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Metatarsal Guard Style
None
Heel Style
Defined Heel
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.88
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Toe Cap Material
Composite
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.18
Liner Material (PRINT)
Mesh, Polyester
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Ultra-Lite(R)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.