This item is Discontinued.

Bates Size 11 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 11 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885456
UPC # 018463110754
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885456
UPC #
018463110754
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Insulated
No
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Fair
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Shank Material
Fiberglass
Style Number
E02263
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Wide Toe Cap
No
Footwear Closure Type
Front Lace and Side Zipper
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Waterproof
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Toe Shape
Round
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Color
Black
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Oil Resisting Sole
No
Liner Material
Mesh, Polyester
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
1.09
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Toe Type
Composite
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Oily
0.18
Standards
ASTM F2413-11
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Slips
Closure Type
Lace / Zipper
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Series
E02263
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.18
Slip-Resistance Value - Mark II - Dry
0.88
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
Heel Definition
Defined Heel
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Ultra-Lite(R)
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.