This item is Discontinued.

Bates Size 11 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 11 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885553
UPC # 018463110631
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885553
UPC #
018463110631
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.18
Removable Insole
Yes
Non-Marking Sole
Yes
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Oily
0.18
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Dry
1.09
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Static Dissipative
No
Style Number
E02263
Wide Toe Cap
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.88
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Closure Type
Front Lace and Side Zipper
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Color
Black
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Waterproof
No
Shank Material
Fiberglass
Oil Resisting Sole
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Toe Type
Composite
Satra Slip Test Results- Dairy Tile Wet
0.78
Insulated
No
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Conductive
No
Metatarsal Guard
No
Predominant Footwear Color
Black
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2413-11
Resists
Slips
Closure Type
Lace / Zipper
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Series
E02263
Slip Resistant
No
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Outsole Technology
Ultra-Lite(R)
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.18
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
Upper Material (PRINT)
Leather, Nylon
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.