This item is Discontinued.
This item is Discontinued.
Size 11 Men's Military/Tactical Composite Boots, Black (Discontinued)
Mfr #
E02264
Zoro #
G4882613
UPC # 018463111478
Country of Origin Bangladesh
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02264
- Zoro #
- G4882613
- UPC #
- 018463111478
- Country of Origin
- Bangladesh
Dimensions
- Size
- 11
- Height
- 5 in
- Heel Height
- Less Than 1/2 in
- Footwear Width
- M
- Footwear Size
- 11
Description
Boots, Footwear Style Military/Tactical, 11, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.