This item is Discontinued.

Bates Size 12 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 12 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885517
UPC # 018463110655
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885517
UPC #
018463110655
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Satra Slip Test Results- Dairy Tile Oily
0.18
Static Dissipative
No
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Color
Black
Conductive
No
Removable Insole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Toe Type
Composite
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
0.78
Manufacturers Suggested Sole Slip Rating
Fair
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
1.09
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Front Lace and Side Zipper
Oil Resisting Sole
No
Insulated
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Liner Material
Mesh, Polyester
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.88
Style Number
E02263
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Shank Material
Fiberglass
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Shank Type
Fiberglass
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2413-11
Resists
Slips
Upper Material
Leather, Nylon
Closure Type
Lace / Zipper
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Series
E02263
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
Yes
Toe Cap Material
Composite
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Oily
0.18
Construction
Cemented
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Closure
Lace Up with Side Zipper
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.88
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Technology (PRINT)
Ultra-Lite(R)
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh, Polyester
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.