This item is Discontinued.

Bates Size 12 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 12 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885544
UPC # 018463110778
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885544
UPC #
018463110778
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Metatarsal Guard
No
Liner Material
Mesh, Polyester
Wide Toe Cap
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.88
Waterproof
No
Footwear Closure Type
Front Lace and Side Zipper
Footwear Sole Pattern
Lug
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Construction Type
Cemented
Insulated
No
Toe Shape
Round
Static Dissipative
No
Toe Type
Composite
Style Number
E02263
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
0.18
Satra Slip Test Results- Dairy Tile Dry
1.09
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Color
Black
Non-Marking Sole
Yes
Conductive
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.78
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2413-11
Resists
Slips
Closure Type
Lace / Zipper
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Heat Resistant
No
Series
E02263
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Heel Style
Defined Heel
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.18
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Style Family
8-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.88
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Composite
Outsole Technology
Ultra-Lite(R)
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Mesh, Polyester
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Ultra-Lite(R)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Oil-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.