This item is Discontinued.

Bates Size 12 Men's Military/Tactical Composite Boots, Black E02264

This item is Discontinued.

Bates

Size 12 Men's Military/Tactical Composite Boots, Black (Discontinued)

Mfr # E02264
Zoro # G4882577
UPC # 018463111492
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02264
Zoro #
G4882577
UPC #
018463111492
Country of Origin
Bangladesh
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Wide Toe Cap
No
Shineable Toe
Yes
Shank Material
Fiberglass
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Style Number
E02264
Chemical Resisting Sole
No
Liner Material
PK Mesh
Waterproof
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Footwear Shank Type
Fiberglass
Footwear Closure Type
Front Lace and Side Zipper
Toe Type
Composite
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Color
Black
Outsole Material
Ultra Lite Enforcer Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Removable Insole
Yes
Static Dissipative
No
Insulated
No
Puncture Resistant Insole
No
Midsole Material
TPU
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Max. Heat Rating
Not Rated
Upper Material
Leather/Nylon
Closure Type
Lace / Zipper
Resists
Slip

Description

Boots, Footwear Style Military/Tactical, 12, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.