Shop BATES
See all product information
Create Account
Men's 8 in Work Boot, 13 Composite Toe, 8 in H, Coyote, E04272
Mfr # E04272
Zoro # G6280211
product price:Â
$
179.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Height
8 in
Color
Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E04272
- Zoro #
- G6280211
- UPC #
- 884547403070
- Country of Origin
- Viet Nam
Dimensions
- Size
- 13
- Footwear Width
- EW
- Height
- 8 in
- Heel Height
- 1/2 in
- Boot Height
- 8 in
- Width
- EW
- Shaft Height
- 8 in
Description
Work Boot, Footwear Style Work Boot, 13, EW, Men's, Coyote, Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof Yes, Insulated Yes, 8 in Height, Coyote, Style Number E04272, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.