This item is Discontinued.

Bates Size 15 Men's Military/Tactical Steel Boots, Black E01421

This item is Discontinued.

Bates

Size 15 Men's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E01421
Zoro # G5851553
UPC # 018464141665
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01421
Zoro #
G5851553
UPC #
018464141665
Country of Origin
United States
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Steel
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Waterproof
No
Insulated
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Footwear Shank Type
Fiberglass
Non-Marking Sole
Yes
Outsole Material
Polyurethane, Direct Attach, Durashock
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Leather Lined
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Puncture Resistant Insole
No
Style Number
E01421
Midsole Material
TPU
Electrical Hazard Rated
No
Shineable Toe
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Max. Heat Rating
Not Specified
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Conductive
No
Non Metallic Upper
Yes
Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Best

Description

Boots, Footwear Style Military/Tactical, 15, M, Men's, Black, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 9 in Height, Black, Style Number E01421, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.