This item is Discontinued.

Bates Size 5-1/2W Women's Military/Tactical Steel Boots, Black E01778

This item is Discontinued.

Bates

Size 5-1/2W Women's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E01778
Zoro # G5856471
UPC # 018464121094
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01778
Zoro #
G5856471
UPC #
018464121094
Country of Origin
United States
Footwear Style
Military/Tactical
Gender
Women's
Upper Boot Material
Leather/Mesh
Item
Boots
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Outsole Material
Durashock
Non-Marking Sole
Yes
Style Number
E01778
Waterproof
No
Shank Material
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Steel
Static Dissipative
No
Electrical Hazard Rated
No
Standards
ASTM F2413-11
Non Metallic Upper
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Shineable Toe
No
Insulated
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Conductive
No
Predominant Footwear Color
Black
Footwear Shank Type
Fiberglass
Liner Material
Leather Lined
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
TPU
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug

Description

Boots, Footwear Style Military/Tactical, 5-1/2, W, Women's, Black, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Black, Style Number E01778, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.