This item is Discontinued.

Bates Size 6-1/2 Men's Military/Tactical Steel Boots, Black E01421

This item is Discontinued.

Bates

Size 6-1/2 Men's Military/Tactical Steel Boots, Black (Discontinued)

Mfr # E01421
Zoro # G5851571
UPC # 018464121506
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01421
Zoro #
G5851571
UPC #
018464121506
Country of Origin
United States
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Style Number
E01421
Electrical Hazard Rated
No
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof
No
Conductive
No
Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
TPU
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
Yes
Shineable Toe
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Leather Lined
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
Toe Type
Steel
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Wide Toe Cap
No
Completely Non Metallic
No
Outsole Material
Polyurethane, Direct Attach, Durashock

Description

Boots, Footwear Style Military/Tactical, 6-1/2, EW, Men's, Black, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 9 in Height, Black, Style Number E01421, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.