Men's 8 in Work Boot, 7-1/2 Composite Toe, 8 in H, Coyote, E04272
- Mfr # E04272
- Zoro # G6266029
product price:Â
$
179.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Height
8 in
Color
Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E04272
- Zoro #
- G6266029
- UPC #
- 884547402974
- Country of Origin
- Viet Nam
Dimensions
- Size
- 7-1/2
- Footwear Width
- EW
- Height
- 8 in
- Heel Height
- 1/2 in
- Shaft Height
- 8 in
- Boot Height
- 8 in
- Width
- EW
- Fits Chest Size
- Lightweight Cushioned Midsole
Description
Work Boot, Footwear Style Work Boot, 7-1/2, EW, Men's, Coyote, Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof Yes, Insulated Yes, 8 in Height, Coyote, Style Number E04272, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.