This item is Discontinued.

Bates Size 7-1/2 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 7-1/2 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885526
UPC # 018463110440
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885526
UPC #
018463110440
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Footwear Shank Type
Fiberglass
Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Shank Material
Fiberglass
Puncture Resistant Insole
No
Footwear Closure Type
Front Lace and Side Zipper
Footwear Sole Pattern
Lug
Liner Material
Mesh, Polyester
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Oily
0.18
Non-Marking Sole
Yes
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Waterproof
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Toe Shape
Round
Toe Type
Composite
Footwear Construction Type
Cemented
Conductive
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Fair
Style Number
E02263
Midsole Material
Polyurethane
Insulated
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Satra Slip Test Results- Dairy Tile Wet
0.78
Metatarsal Guard
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
0.18
Outsole Material
Rubber
Standards
ASTM F2413-11
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Slips
Upper Material
Leather, Nylon
Closure Type
Lace / Zipper
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
E02263
Style Family
8-Inch Work Boot
Construction
Cemented
Heel Definition
Defined Heel
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.18
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Outsole Technology
Ultra-Lite(R)
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Outsole Technology (PRINT)
Ultra-Lite(R)
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Nylon
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.