This item is Discontinued.

Bates Size 7 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 7 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885492
UPC # 018463110433
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885492
UPC #
018463110433
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Static Dissipative
No
Max. Heat Rating
Not Rated
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
1.09
Waterproof
No
Metatarsal Guard
No
Removable Insole
Yes
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.78
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.18
Mark II Slip Test Results- Dairy Tile Dry
0.88
Puncture Resistant Insole
No
Footwear Closure Type
Front Lace and Side Zipper
Electrical Hazard Rated
Yes
Footwear Shank Type
Fiberglass
Color
Black
Toe Type
Composite
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Satra Slip Test Results- Dairy Tile Oily
0.18
Manufacturers Suggested Sole Slip Rating
Fair
Midsole Material
Polyurethane
Outsole Material
Rubber
Insulated
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Style Number
E02263
Wide Toe Cap
No
Non Metallic Upper
Yes
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Liner Material
Mesh, Polyester
Standards
ASTM F2413-11
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Slips
Closure Type
Lace / Zipper
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Heel Style
Defined Heel
Series
E02263
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Oily
0.18
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.88
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up with Side Zipper
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Construction
Cemented
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Ultra-Lite(R)
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Oil-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.