This item is Discontinued.

Bates Size 8-1/2 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 8-1/2 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885002
UPC # 018463110464
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885002
UPC #
018463110464
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Removable Insole
Yes
Conductive
No
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
1.09
Footwear Shank Type
Fiberglass
Outsole Material
Rubber
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
0.18
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.72
Liner Material
Mesh, Polyester
Style Number
E02263
Puncture Resistant Insole
No
Footwear Closure Type
Front Lace and Side Zipper
Insulated
No
Static Dissipative
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Color
Black
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.78
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.18
Ninety Degree Heel
Yes
Toe Shape
Round
Toe Type
Composite
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Non-Marking Sole
Yes
Oil Resisting Sole
No
Standards
ASTM F2413-11
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Slips
Upper Material
Leather, Nylon
Closure Type
Lace / Zipper
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
No
Series
E02263
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Slip-Resistance Value - Mark II - Oily
0.18
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.72
Outsole Technology
Ultra-Lite(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.88
Style Family
8-Inch Work Boot
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Upper Material (PRINT)
Leather, Nylon
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Ultra-Lite(R)
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.