This item is Discontinued.

Bates Size 8-1/2 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 8-1/2 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885422
UPC # 018463110709
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885422
UPC #
018463110709
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Metal Chip Resisting Sole
No
Static Dissipative
No
Oil Resisting Sole
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Fair
Liner Material
Mesh, Polyester
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Toe Shape
Round
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
0.18
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
1.09
Electrical Hazard Rated
Yes
Style Number
E02263
Mark II Slip Test Results- Dairy Tile Oily
0.18
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.78
Removable Insole
Yes
Conductive
No
Outsole Material
Rubber
Toe Type
Composite
Footwear Closure Type
Front Lace and Side Zipper
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.88
Non-Marking Sole
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Waterproof
No
Chemical Resisting Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Standards
ASTM F2413-11
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Closure Type
Lace / Zipper
Upper Material
Leather, Nylon
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Metatarsal Guard Style
None
Slip Resistant
No
Series
E02263
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.18
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Outsole Technology
Ultra-Lite(R)
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
0.88
Toe Cap Material
Composite
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.