This item is Discontinued.

Bates Size 8 1/2 Men's Military/Tactical Composite Boots, Black E02264

This item is Discontinued.

Bates

Size 8 1/2 Men's Military/Tactical Composite Boots, Black (Discontinued)

Mfr # E02264
Zoro # G4881712
UPC # 018463111300
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02264
Zoro #
G4881712
UPC #
018463111300
Country of Origin
Bangladesh
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Metatarsal Guard
No
Wide Toe Cap
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Color
Black
Outsole Material
Ultra Lite Enforcer Rubber
Midsole Material
TPU
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Lug
Non-Marking Sole
Yes
Removable Insole
Yes
Style Number
E02264
Shineable Toe
Yes
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
PK Mesh
Shank Material
Fiberglass
Predominant Footwear Color
Black
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Composite
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Non Metallic Upper
Yes
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Resists
Slip
Closure Type
Lace / Zipper
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 8 1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.