This item is Discontinued.

Bates Size 8 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 8 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885465
UPC # 018463110693
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885465
UPC #
018463110693
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Satra Slip Test Results- Dairy Tile Dry
1.09
Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.88
Manufacturers Suggested Sole Slip Rating
Fair
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Puncture Resistant Insole
No
Footwear Closure Type
Front Lace and Side Zipper
Oil Resisting Sole
No
Chemical Resisting Sole
No
Toe Shape
Round
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Waterproof
No
Footwear Sole Pattern
Lug
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Insulated
No
Footwear Shank Type
Fiberglass
Static Dissipative
No
Completely Non Metallic
Yes
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
0.18
Removable Insole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Toe Type
Composite
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Liner Material
Mesh, Polyester
Metatarsal Guard
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.78
Style Number
E02263
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Wide Toe Cap
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2413-11
Upper Material
Leather, Nylon
Closure Type
Lace / Zipper
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Heat Resistant
No
Series
E02263
Non-Marking Upper
Yes
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.18
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Style Family
8-Inch Work Boot
Outsole Technology
Ultra-Lite(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.88
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Construction
Cemented
Oil-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh, Polyester
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.